Shop All Wire Cup Brushes
Weiler
Single Row Knot Wire Cup Wire Brush, 2-3/4"
Mfr # 93810
Zoro # G4931297
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Bronze
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93810
- Zoro # G4931297
- UPC # 012382132996
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 2 3/4 in |
Trim Length | 1" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 in |
Overall Length | 2 5/8 in |
Bristle Length | 1 in |
Details
Abrasive Material | Bronze |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Bronze |
For Use With | Angle Grinders |
Item - Cup Brushes | Cup Brush |
Max. RPM | 14,000 RPM |
Item | Cup Brush |
Arbor Hole | 5/8" - 11" |
Color | Silver |
Compatible Tool Type | Right-Angle Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 14,000 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Bronze, Brush Dia. 2 3/4 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 5/8 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843261)
- CLOVER Silicon Carbide Gel Water, 1A, 320 Grit (233102)
- NORTON ABRASIVES DISC SANDER 9"" (07660768104)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 7/8" (50513)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13021)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13181)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93807)
- WEILER 5" Crimped Wire Cup Brush .014" Brass Fill 5/8"-11 UNC Nut (14606)
- WEILER Crimped Wire Cup Wire Brush, Stem, 1-3/4" (90116)
- WEILER Crimped Wire Cup Brush (36036)
- CENTURY DRILL & TOOL Crimped Cup Brush, 6x5/8x11 in. (76061)
- Weiler Wire Cup Brushes