Shop All Wire Cup Brushes
Weiler
Single Row Cup Wire Brush, Threaded Arbor
Mfr # 90853
Zoro # G5102501
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 1/2"-13
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90853
- Zoro # G5102501
- UPC # 012382130237
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 1/2"-13 |
Brush Dia. | 2 3/4 in |
Trim Length | 1" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 in |
Overall Length | 2 11/16 in |
Bristle Length | 1 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Carbon Steel |
For Use With | Angle Grinders |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Arbor Hole | 1/2" - 13" |
Max. RPM | 14,000 RPM |
Operating Speed - Maximum | 14,000 RPM |
Color | Silver |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 2 3/4 in, Wire Dia. 0.014 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 11/16 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 In.-13, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 180 Grit Very Fine 50 (DCD050180P50G)
- ZORO SELECT Buffing Wheel, Loose Sewn, 8 In Dia. (12U086)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370793)
- WEILER Arbor Mount Flap Disc, 4in, 60, Med. (95978)
- WEILER 5" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14216)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 5" (93398)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13181)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12846)
- WEILER Crimped Wire Cup Wire Brush, Stem, 1-3/4" (90116)
- WEILER Wolverine 3" Crimped Wire Cup Brush .014" Steel Fill 1/4" Stem (36230)
- WALTER SURFACE TECHNOLOGIES Cup Brush, 0.015" Dia., 20,000 RPM (13H404)
- Weiler Wire Cup Brushes