Shop All Brushes
Weiler
Scratch Brush .012 Stainless Steel Fill Shoe Handle 4x16 Rows
Mfr # 25104
Zoro # G3607768
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
- Brush Length 1 in
- Handle Length 5 in
- Bristle Material Stainless Steel
- Handle Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 1 in |
Handle Length | 5 in |
Brush Width | 1 in |
Bristle Length | 1 in |
Overall Length | 10 in |
Trim Length | 1 in |
Details
Brush Type | Scratch Brush |
Bristle Material | Stainless Steel |
Handle Material | Hardwood |
Item | Scratch Brush |
Handle Type | Curved |
Number of Rows | 4 |
Features | 10 in Block Size; 1 in Face Width; 0.012 in Filament Diameter |
Color Coding System | No |
Description
Scratch Brush, Bristle Material Stainless Steel, Number of Rows 4, Brush Length 1 in, Brush Width 1 in, Handle Length 5 in, Handle Type Curved, Handle Material Wood, Trim Length 1 in, Color Coding System No, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTER INDUSTRIES STF24W16Z PEC White 8 gal Sure Tuff Wastebasket Bag, 384PK (STF24W16Z (PEC))
- SIMPLEHUMAN 12 gal Round Bathroom Step Can, Brushed, Stainless Steel (CW1852)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Blue, Polypropylene (53723)
- PROTOCHEM LABORATORIES Non-Ammoniated Glass Cleaner Concentrate, 55 gal., Drum (PC-14B-55)
- WEILER Weiler 804-44075 Bh-37-Ss .006Ss 3X7 Scratch Brush W-Plastic H (804-44075)
- WEILER Block Type Scratch Brush, .014 Carbon Steel Fill, Flat Face (44067)
- WEILER 1-1/2" Double Spiral Flue Brush .012 Steel Fill (44150)
- WEILER V-Groove Wire Scratch Brush, .012 Carbon Steel Fill, 3 x 19 Rows (44594)
- WEILER Wire Scratch Brush, .012 White Nylon Fill, Plastic Block, 3 x 7 Rows (44609)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 18 Rows (44056)
- TECHSPRAY 7/8 in W Utility Brush, Medium, 8 3/8 in L Handle, 2 1/8 in L Brush, Brown, Wood (2022-1)
- Weiler Brushes