Shop All Wire Wheel Brushes
Weiler
Roughneck Jr. 6" Cleaning Brush, .023" Wire Fill, 5/8"-11 UNC
Mfr # 8926
Zoro # G800712155
Sold in multiples of 5 for $306.95
$306.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Arbor Hole Size 5/8"-11 UNC
- Wire Dia. 0.023 in
- Face Width 1/2 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 8926
- Zoro # G800712155
- UPC # 12382089269
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 UNC |
Wire Dia. | 0.023 in |
Face Width | 1/2 in |
Height | 1 in |
Overall Length | 6 in |
Width | 6 in |
Trim Length | 1-1/4 in |
Details
Max. RPM | 12500 |
Application | Weld Prep, Surface Prep, And Other Cleaning Operations |
Fill Material | Stainless Steel |
Description
Weiler 6" Roughneck Jr. Filler Pass Weld Cleaning Brush is suitable for cleaning root and hot passes and reaching into corners. 5/8"-11 nut for use on right angle grinders. The standard for high performance weld cleaning brushes. Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners. Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications. 5/8 in in T at face plates. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Steel, 1" (90188)
- UNITED ABRASIVES/SAIT SAIT 06384 Pipeline/Stringer Bead Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06384)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 3in, Blaze (77696090153)
- NORTON ABRASIVES WallSand 9 in. Aluminum Oxide Hook and Loop Drywall Sanding Disc 100 Grit Medium , 3PK (07660768238)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8" Arbor Hole (1775)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93831)
- WEILER 3/4" Miniature Wheel, Stiff Hair Fill, 1/8" Stem (26059)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (96010)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94755)
- WEILER Knot Wire Bevel Brush 4-1/2" .020" Steel Fill 5/8"-11 UNC Nut (13476)
- WEILER Burr-Rx 4" Narrow Face Wheel, .055/80CG Crimped Fill, 5/8"-1/2" (31290)
- Weiler Wire Wheel Brushes