Shop All Wire Wheel Brushes
Weiler
Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-1/2"
Mfr # 8775
Zoro # G700711623
product price: $25.39
/ea
Sold in multiples of 10 for $253.90
$253.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Arbor Hole Size 5/8 in to 1/2 in
- Face Width 1/2 in
- Width 6 in
- Wire Dia. 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 8775
- Zoro # G700711623
- UPC # 12382087753
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in to 1/2 in |
Face Width | 1/2 in |
Width | 6 in |
Wire Dia. | 0.023 in |
Trim Length | 1-3/8 in |
Height | 0.7 in |
Overall Length | 6 in |
Details
Max. RPM | 12500 |
Application | Weld Prep, Surface Prep, And Other Cleaning Operations |
Fill Material | Steel |
Description
Weiler 6" Roughneck Jr. Filler Pass Weld Cleaning Brush is suitable for cleaning root and hot passes and reaching into corners. 5/8"-1/2" nut for use on right angle grinders. The standard for high performance weld cleaning brushes. Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners. Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications. 9/16 in thick at face plates. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442993)
- SHAVIV Deburring Tool Set, Aluminum, Steel, TiN (154-00040)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4" Dia, .045" Thick, 5/8" Arbor Hole Size, Aluminum Oxide (22011)
- WEILER 12" Narrow Face Wheel, .0118" Steel Fill, 1-1/4" Arbor Hole (1319)
- WEILER Wolverine 4" Knot Wire Wheel, Twist, .020" Wire, 5/8"-11 UNC Nut (36219)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 12" (93004)
- WEILER 8" Maximum Density Crimped , .0118" Steel Fill, 5/8" Arbor Hole (1514)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (94101)
- WEILER 10" Wide Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (3180)
- BRUSH RESEARCH MANUFACTURING BDH810, 8" Dia. Crimped Wire Wheel Brush, .0104 CS, 2" Arbor Hole, 1.500" Trim, 1.375" Face Width (BDH810)
- Weiler Wire Wheel Brushes