Shop All Wire Wheel Brushes
Weiler
Roughneck Jr. 6" Brush, .020" Wire Fill, 5/8"-11 UNC
Mfr # 8786
Zoro # G000712139
product price: $46.79
/ea
Sold in multiples of 5 for $233.95
$233.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Arbor Hole Size 5/8"-11 UNC
- Overall Length 6 in
- Face Width 3/16 in
- Application Weld Prep, Surface Prep, And Other Cleaning Operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 8786
- Zoro # G000712139
- UPC # 12382087869
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 UNC |
Overall Length | 6 in |
Face Width | 3/16 in |
Wire Dia. | 0.020 in |
Height | 0.9 in |
Width | 6 in |
Trim Length | 1-3/8 in |
Details
Max. RPM | 12500 |
Application | Weld Prep, Surface Prep, And Other Cleaning Operations |
Fill Material | Stainless Steel |
Description
Weiler 6" Roughneck Jr. Root Pass Weld Cleaning Brush is suitable for cleaning root and hot passes and reaching into corners. 5/8"-11 nut for use on right angle grinders. The standard for high performance weld cleaning brushes. Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners. Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Grease, C, 220 Grit (232922)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104512)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 4-1/2"x7/8" 36gr (15P453)
- CONTINENTAL ABRASIVES 2" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2036)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1158)
- WEILER Burr-Rx 3" Narrow Face Wheel, .035/80CG Crimped Fill, 1/2"-3/8" (31102)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90858)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93808)
- WEILER 3" Dia Nylon Wheel Brush, .016" Crimped Black Nylon Fill, 1/2" (17263)
- WEILER Burr-Rx 4" Narrow Face Wheel, .026/120CG Crimped Fill, 5/8"-1/2" (31110)
- CONTINENTAL ABRASIVES 4"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-040751)
- Weiler Wire Wheel Brushes