Shop All Wire Wheel Brushes
Weiler
Root Pass Wire Brush, Arbor, 5", 3/16" W
Mfr # 94753
Zoro # G3674912
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- Trim Length 7/8"
- Brush Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94753
- Zoro # G3674912
- UPC # 012382798024
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Trim Length | 7/8" |
Brush Dia. | 5 in |
Bristle Trim Length | 7/8 in |
Face Width | 3/16 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | No Shank |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Item | Wire Wheel Brush |
Arbor Hole | 5/8" |
Abrasive Material | Carbon Steel |
Bristle Type | Stringer Bead Twist Knot Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Carbon Steel |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, Non-Woven, 120 Grit, PK20 (66261051722)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit Crocus (A020888)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (66261121048)
- CONTINENTAL ABRASIVES 4" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4010609)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Fill, 3/8"-24 UNF Nut (13135)
- WEILER Weiler 804-17955 2 in. Stem-Mounted Crimped Wire Radial Wheel; 0.008 in. Steel Fill (804-17955)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 3/8" W (97551)
- WEILER 7" Maximum Density Crimped , .014" Steel Fill, 5/8"-1/2" Arbor Hole (1511)
- WEILER 10" Wire Brush (09490)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066900)
- Weiler Wire Wheel Brushes