Shop All Handles, Frames and Braces
Weiler
Replacement Handle Tip Threaded
Mfr # 44317
Zoro # G3506758
product price: $1.25
/ea
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Color Biege
- Features Heavy-Duty Fiberglass
- Color Biege
- For Use With Replacement Threaded Handle for any 15/16 in Diameter Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 44317
- Zoro # G3506758
- UPC # 123824431772
- Country of Origin United States
- Category Handles, Frames and Braces
Details
Handle Material | Fiberglass |
Handle Color | Biege |
Item | Fiberglass Replacement Tip |
Features | Heavy-Duty Fiberglass |
Color | Biege |
For Use With | Replacement Threaded Handle for any 15/16 in Diameter Handle |
Material | Plastic |
Broom Handle Tip Material | Plastic |
Description
Fiberglass Replacement Tip, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 95 gal Rectangular Trash Can, Blue, 28 3/4 in Dia, Lift Up, HDPE/MDPE (FG9W2273BLUE)
- CLOROX Toilet Bowl Cleaner, w/Bleach, 24 oz., Fresh Scent, PK 12 (CLO00031)
- LIBMAN COMMERCIAL Microfiber Duster, Handheld, 6PK (92)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK12 (62338-78473)
- WEILER Steel Brace #1 (44021)
- WEILER 48" Metal Handle, Threaded, 3/4" Diameter, Black (42383)
- WEILER 54" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44572)
- WEILER 60" Hardwood Handle, Perma-Flex Plastic Tip, 15/16" Diameter (44301)
- WEILER Heavy-Duty Steel Brace 2 (44290)
- WEILER 54" Wet Mop Handle, Screw Type (75131)
- MOERMAN Telescopic Pole 2Section 8 Foot (21052)
- Weiler Handles, Frames and Braces