Shop All Brushes
Weiler
Radiator Brush, Twisted-in-wire Wood Handle, Black Horsehair Fill
Mfr # 73055
Zoro # G400712081
product price: $5.89
/ea
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Radiator Brush
- Bristle Material Horsehair
- Brush Width 2.3 in
- Industry Type Facility Maintenance
- Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 2.3 in |
Length | 25 in |
Trim Length | 2-1/2 in |
Height | 2.3 in |
Details
Brush Type | Radiator Brush |
Bristle Material | Horsehair |
Industry Type | Facility Maintenance |
Application | General Purpose |
Description
Ideal for Cleaning Radiators and Narrow, Hard-To-Reach Places. 24" Overall Length. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1 gal Personal Soaps 2 PK (0955-02)
- TORK Tork Centrefeed Hand Towel Dispenser, Smoke (93T)
- PROVON 40.6 fl oz (1200 mL) LTX-12 Refill Clear & Mild Foam Handwash 2 PK (GOJ194102CT)
- DIVERSEY Neutral Cleaner, 0.5 oz. Packet, Pine, 2 PK (990653)
- WEILER Double Sided Scratch Brush, .006 Brass & .006 Fill, Block, 3 x 7 (44732)
- WEILER Hand Wire Scratch Brush, Crimped Brass Fill, Wood Block, 3 x 10 Rows (44619)
- WEILER Weiler 804-44053 Ch-39 Hand Wire Scratchbrush .012 Curved (804-44053)
- WEILER Weiler 804-44075 Bh-37-Ss .006Ss 3X7 Scratch Brush W-Plastic H (804-44075)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 16 (44065)
- WEILER 8" Utility Scrub Brush, Yellow Polypropylene Fill, Short Handle (44013)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic, 10 in L Overall (41928)
- Weiler Brushes