Shop All Radial Bristle Brushes
Weiler
RaDial Crimped Wire Wheel Wire Brush, Stem
Mfr # 93041
Zoro # G2072673
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.014 in
- Abrasive Shank Size 1/4 in
- Trim Length 13/16"
- Bristle Type Crimped Wire
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93041
- Zoro # G2072673
- UPC # 012382179793
- Country of Origin United States
- Category Radial Bristle Brushes
Dimensions
Wire Dia. | 0.014 in |
Abrasive Shank Size | 1/4 in |
Trim Length | 13/16" |
Shank Size | 1/4" |
Brush Dia. | 3 in |
Face Width | 5/8 in |
Bristle Trim Length | 13/16 in |
Arbor Hole Size | No Arbor |
Bristle Length | 13/16 in |
Shank Length | 1/4 in |
Bristle Diameter | 0.014 in |
Details
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Max. RPM | 25,000 RPM |
Fill Material | Stainless Steel |
Item | Wire Wheel Brush |
For Use With | Die Grinders |
Abrasive Material | Stainless Steel |
Mounting Type | Shank |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 25,000 RPM |
Primary Material Application | Stainless Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.014 in, Bristle Length 13/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Stainless Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Shank Length 1/4 in, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727142)
- DIABLO Cat/Mouse Sanding Sheet, Medium 120G, PK5 (DCTCAT120H05G)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228500)
- WALTER SURFACE TECHNOLOGIES Cup Grinding Wheel, T11, 6"x5/8"-11" (12A006)
- WEILER RaDial Crimped Wire Wheel Wire Brush, Stem (93040)
- SCOTCH-BRITE Radial Bristle Brush, TC, 7-5/8x1,220G, PK2 (61500189479)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6 Diax7/16W, 80G (61500187770)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 4 in., Coarse (76441)
- OSBORN Pure Gray Bristle Brush, 3", 0007111000 (0007111000)
- SCOTCH-BRITE Radial Bristle Brush, T-A, 6x1/2, 80G, PK80 (61500151685)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2 in., Fine (76413)
- Weiler Radial Bristle Brushes