Shop All Wire Wheel Brushes
Weiler
Polyflex Encapsulated Brush 7", .014" Steel Fill, 5/8"-11 UNC
Mfr # 35216
Zoro # G500712424
product price: $52.55
/ea
Sold in multiples of 5 for $262.75
$262.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 9000
- Arbor Hole Size 5/8"-11 UNC
- Width 7 in
- Face Width 3/16 in
- Height 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 35216
- Zoro # G500712424
- UPC # 12382352165
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 UNC |
Width | 7 in |
Face Width | 3/16 in |
Height | 0.85 in |
Wire Dia. | 0.014 in |
Trim Length | 1-15/16 in |
Overall Length | 7 in |
Details
Max. RPM | 9000 |
Application | Fabrication; Pipeline; Multi-Pass |
Fill Material | Steel |
Description
Weiler 7" Polyflex Encapsulated Root Pass Weld Cleaning Brush features a black elastomer that gradually wears exposing consistent short trim for maximum aggression and long life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. 5/8"-11 threaded nut for use on right angle grinders. Elastomer gradually wears exposing consistent short trim for maximum aggression and long life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. For hot pass through cap pass weld cleaning. Tool: right angle grinder. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC118240Z49 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC118240Z49)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843849)
- DEDECO SUNBURST 7/8'' TC DUAL DISCS PINK 1000 GRIT (S/C) 12/BX (7295)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814FXL)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .055/80CG Fill 2" Arbor Hole (86128)
- WEILER 8" Medium Face Crimped , .0118" Stainless Steel Fill, 2" Arbor Hole (6490)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93446)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Fill, 1/2"-3/8" Arbor Hole (16963)
- WEILER Standard Twist Wire Wheel 4" Standard (13102)
- WEILER 3" Wire Wheel, .014" Steel Fill, 1/4" Stem (17917)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94253)
- Weiler Wire Wheel Brushes