Shop All Abrasive Wheel Adapters
Weiler
Plastic Adapter, 1/2" to 1/4" Arbor Hole
Mfr # 4400
Zoro # G700715812
product price: $0.62
/ea
Sold in multiples of 20 for $12.40
$12.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.51 in
- Width 0.51 in
- For Use With Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Corded/Cordless Hand Drill; Die Grinder; Right Angle Die Grinder; Straight Grinder
- Application Aerospace; Automotive; Facility Maintenance; Food & Pharma; Manufacturing
- Height 0.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 4400
- Zoro # G700715812
- UPC # 12382044008
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Length (In.) | 0.51 in |
Width | 0.51 in |
Height | 0.17 in |
Details
For Use With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Corded/Cordless Hand Drill; Die Grinder; Right Angle Die Grinder; Straight Grinder |
Application | Aerospace; Automotive; Facility Maintenance; Food & Pharma; Manufacturing |
Description
Weiler Plastic Adapters are for mounting small diameter wheels with a 1/2" arbor hole to a 1/4" arbor hole. For use on CNC/milling/automatic machine, corded/cordless hand drill, die grinder, right angle die grinder, straight grinder, bench and pedestal grinders. For mounting small diameter wheels onto various arbor sizes. For adapting a 1/2 in arbor hole to a 1/4 in arbor hole. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 100 Grit, Hiolit X (57-2.5-14-100T)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, Sup.F (66261063500)
- MIRKA Gold 8" Grip P36 (23-631-036)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 60GR (07J446)
- WEILER Plastic Adapter 1" to 20mm Arbor Hole (4455)
- WEILER Tiger Abrasives Adapting Nuts, for 5/8"-11 Threads, 7/8" Arbor Hole (56494)
- WEILER Adapter 5/8"-11 UNC to 3/8"-24 UNF Nut (7746)
- WEILER Metal Adapters, 2" to 7/8" Arbor Hole (3824)
- WEILER Metal Adapters, 2" to 5/8" Arbor Hole (3810)
- WEILER Arbor Adapter, 3/4" Dia, Pk2 (96078)
- PFERD Flat Head Drive Arbor - For Tube Center Brushes - 3/8" Arbor Hole to 1/4" Shaft (84654)
- Weiler Abrasive Wheel Adapters