Shop All Wire Wheel Brushes
Weiler
Nylon Ceramic Brushes, 1/2" Trim, 4"L
Mfr # 31111
Zoro # G1190065
product price: $30.99
/ea
Sold in multiples of 5 for $154.95
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FDA Compliant No
- Trim Length 1/2 in
- Overall Length 4 in
- Bristle Material Nylox
- Acid Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31111
- Zoro # G1190065
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1/2 in |
Overall Length | 4 in |
Brush Width | 4 in |
Brush Length | 1/2 in |
Details
Item | Nylon Ceramic Brushes |
FDA Compliant | No |
Bristle Material | Nylox |
Acid Resistant | No |
Chemical Resistant | No |
Color Coding System | No |
Temperature Resistant | No |
Brush Bristle Firmness | Stiff |
Bristle Color | Black |
Description
Nylon Ceramic Brushes, Trim Length 1/2 in, Bristle Color Black, Bristle Material Nylox, Brush Length 1/2 in, Overall Length 4 in, Brush Width 4 in, Brush Bristle Firmness Stiff, Acid Resistant No, Chemical Resistant No, Temperature Resistant No, Color Coding System No, FDA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63187)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, 3/32" Thick, 5/8"-11 Arbor Hole Size (22120)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, WA36TBF, CF (36302)
- WEILER Weiler 804-17680 Stm-3 .01183In Dia Ste (804-17680)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93031)
- WEILER 6" Standard Twist Knot Wire Wheel, .016" Fill, 5/8"-11 UNC Nut (8346)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90779)
- WEILER 8" Crimped Filament Nylox Wheel, .035/180SC, 2" Arbor Hole (83130)
- WEILER 8" Cable Twist Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (8615)
- WEILER 2" Dia Nylox Wheel Brush, .022/320SC Crimped Fill, 1/2"Arbor Hole (17543)
- PFERD 2" PSF Mtd.Crimped Wheel Brush - .012 CS Wire, 1/4" Stem (763872)
- Weiler Wire Wheel Brushes