Shop All Wire Wheel Brushes
Weiler
Miniature Wheel Brush, Crimped Wire
Mfr # 91215
Zoro # G300932831
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Bristle Trim Length 3/8 in
- Wire Dia. 0.005 in
- Brush Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 91215
- Zoro # G300932831
- UPC # 012382912154
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Bristle Trim Length | 3/8 in |
Wire Dia. | 0.005 in |
Brush Dia. | 1 1/4 in |
Face Width | 3/16 in |
Abrasive Shank Size | 1/8 in |
Bristle Length | 3/8 in |
Shank Length | 1/8 in |
Bristle Diameter | 0.005 in |
Details
Max. RPM | 20,000 RPM |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
For Use With | Die Grinders, Flexible Shaft Tools |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 1 1/4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.005 in, Bristle Length 3/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 36 Grit (30522)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP (707724805)
- NORTON ABRASIVES Resin Mounted Point, 1/2 x 2in, 30G (61463616466)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 60G, X-Weight, PK 10 (99109)
- WEILER Roughneck 7" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9000)
- WEILER 14" Extra High Density Knot Wire Wheel, .016" Steel Fill, 1-1/4" (9799)
- WEILER 4" Stem-Mounted Knot Wire Wheel .014" Stainless Steel Fill 1/4" Stem (17691)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93028)
- WEILER 6" Wide Face Crimped , .006" Stainless Steel Fill, 2" Arbor Hole (3480)
- WEILER Burr-Rx 3" Narrow Face Wheel, .043/120CG Crimped Fill, 1/2"-3/8" (31101)
- FORNEY Wire Wheel, Crimped, 6 in x .014 in x 1/2 in - 5/8 in Arbor (72752)
- Weiler Wire Wheel Brushes