Shop All Wire Wheel Brushes
Weiler
Miniature Wheel Brush, Crimped Wire, 3/4
Mfr # 91200
Zoro # G100906193
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- For Use With Die Grinders, Flexible Shaft Tools
- Abrasive Shank Size 1/8 in
- Brush Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91200
- Zoro # G100906193
- UPC # 012382912000
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/8 in |
Brush Dia. | 3/4 in |
Face Width | 1/16 in |
Wire Dia. | 0.005 in |
Bristle Trim Length | 3/16 in |
Bristle Diameter | 0.005 in |
Shank Length | 1/8 in |
Bristle Length | 3/16 in |
Details
Max. RPM | 20,000 RPM |
For Use With | Die Grinders, Flexible Shaft Tools |
Item | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
Bristle Type | Crimped Wire |
Compatible Tool Type | Die Grinder |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 3/4 in, Grit Not Applicable, Face Width 1/16 in, Bristle Diameter 0.005 in, Bristle Length 3/16 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Medium (Marroon) (Q-SC2M)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 120Z, 5/8"-11 UNC (31353)
- MIRKA Mirka MA02.101.220 9 x 11 in. Sheet 220 Grit Carat Flex (MA02.101.220)
- 3M Hookit Prpl FinishFilm Dsc, 30570, 5, PK200 (30570)
- WEILER 10" Cable Twist Knot Wire Wheel, .023" Steel Fill, 1-1/4" Arbor Hole (8879)
- WEILER 12" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1329)
- WEILER 12" Wire Wheel Wire Brush, PK12 (06180)
- WEILER Burr-Rx 3" Narrow Face Wheel, .035/80CG Crimped Fill, 1/2"-3/8" (31102)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 3/8"-24 UNF Nut (13201)
- WEILER 4" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17969)
- OSBORN Wheel Brush, 3", 0009900200 (0009900200)
- Weiler Wire Wheel Brushes