Shop All Wire Wheel Brushes
Weiler
Miniature Wheel Brush, Crimped Wire, 3/4
Mfr # 91199
Zoro # G800932812
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Face Width 1/16 in
- Bristle Type Crimped Wire
- Brush Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91199
- Zoro # G800932812
- UPC # 012382911997
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Face Width | 1/16 in |
Brush Dia. | 3/4 in |
Wire Dia. | 0.005 in |
Bristle Trim Length | 3/16 in |
Abrasive Shank Size | 1/8 in |
Shank Length | 1/8 in |
Bristle Diameter | 0.005 in |
Bristle Length | 3/16 in |
Details
Max. RPM | 20,000 RPM |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Die Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Grit Not Applicable, Face Width 1/16 in, Bristle Diameter 0.005 in, Bristle Length 3/16 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 3/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45259)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X1/4" (655316000)
- SHAVIV Deburring Replacement Blade, US 4 (155-00175)
- WESTWARD Flap Disc, 4-1/2" dia., 40 Grit, Coarse (66261180301)
- WEILER 6" Narrow Face Wheel, .006" Steel Fill, 5/8"-1/2" Arbor Hole (1035)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC (8776)
- WEILER 4" Narrow Face Nylox Wheel, .035/180SC Crimped Fill, 1/2"-3/8" (31114)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Steel Fill, 5/8"-11 UNC Nut (13106)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 5/8" W (97596)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90438)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93118)
- Weiler Wire Wheel Brushes