Shop All Wire Wheel Brushes
Weiler
Miniature Wheel Brush, Crimped Wire, 1
Mfr # 91208
Zoro # G800932843
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Bristle Trim Length 5/16 in
- Face Width 1/8 in
- For Use With Flexible Shaft or Straight Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91208
- Zoro # G800932843
- UPC # 012382912086
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Bristle Trim Length | 5/16 in |
Face Width | 1/8 in |
Wire Dia. | 0.005 in |
Abrasive Shank Size | 1/8 in |
Brush Dia. | 1 in |
Shank Length | 1/8 in |
Bristle Diameter | 0.005 in |
Bristle Length | 5/16 in |
Details
Max. RPM | 20,000 RPM |
For Use With | Flexible Shaft or Straight Grinders |
Abrasive Material | Brass |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Brass, Brush Dia. 1 in, Grit Not Applicable, Face Width 1/8 in, Bristle Diameter 0.005 in, Bristle Length 5/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook and Loop Discs (349608)
- WEILER 8" Wide Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (3150)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XXL, 80G (36318)
- CONTINENTAL ABRASIVES 2" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A240)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .014" Steel Fill, 3/8" Arbor Hole (15762)
- WEILER Roughneck 7" Brush, .020" Wire Fill, 5/8"-11 UNC (9200)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (90772)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93028)
- WEILER 12" Cable Twist Knot Wire Wheel, .035" Steel Fill, 1" Arbor Hole (94026)
- WEILER 6" Narrow Face Wheel, .014" Steel Fill, 5/8"-1/2" Arbor Hole (1075)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1860)
- Weiler Wire Wheel Brushes