Shop All Wire End Brushes
Weiler
Miniature End Brush, Crimped Wire, 5/16
Mfr # 91229
Zoro # G300906184
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.005 in
- Overall Length 2 1/4 in
- Bristle Type Crimped Wire
- Abrasive Material Stainless Steel
- Max. RPM 25,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 91229
- Zoro # G300906184
- UPC # 012382912291
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.005 in |
Overall Length | 2 1/4 in |
Brush Dia. | 5/16 in |
Abrasive Shank Size | 1/8 in |
Bristle Trim Length | 9/16 in |
Bristle Length | 9/16 in |
Details
Item | Miniature End Brush |
Item - End Brushes | End Brush |
Bristle Type | Crimped Wire |
Abrasive Material | Stainless Steel |
Max. RPM | 25,000 RPM |
Operating Speed - Maximum | 25,000 RPM |
Primary Material Application | Stainless Steel |
Color | Silver |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Description
Miniature End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 5/16 in, Wire Dia. 0.005 in, Bristle Length 9/16 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Stainless Steel, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011708)
- 3M Quick Change Disc, 3 In (7000045100)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- 3M Sanding Sheet, 11x9 In, 320 G, SC, PK250 (7000126425)
- WEILER 1/2" Crimped Wire End Brush, .0104" Steel Fill (10002)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96104)
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93804)
- WEILER Flared Crimped Wire End Wire Brush, Steel (90851)
- WEILER 1" Crimped Wire End Brush, .020" Stainless Steel Fill (10024)
- WEILER Wolverine 3/4" Knot Wire End Brush, .020" Steel Fill, 1/4" Stem (36250)
- WEILER Crimped Wire End Wire Brush, Steel, 1/2" (96099)
- Weiler Wire End Brushes