Shop All Wire End Brushes
Weiler
Miniature End Brush, Crimped Wire, 3/16
Mfr # 91235
Zoro # G901109120
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Horse Hair
- Brush Dia. 3/16 in
- Abrasive Shank Size 1/8 in
- Bristle Trim Length 1/4 in
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91235
- Zoro # G901109120
- UPC # 012382912352
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Brush Dia. | 3/16 in |
Abrasive Shank Size | 1/8 in |
Bristle Trim Length | 1/4 in |
Overall Length | 1 7/8 in |
Wire Dia. | 0.005 in |
Arbor Hole Size | No Arbor |
Shank Length | 1/8 in |
Bristle Length | 1/4 in |
Details
Item | Miniature End Brush |
Abrasive Material | Horse Hair |
Max. RPM | 37,000 RPM |
Bristle Type | Crimped Wire |
Item - Cup Brushes | Cup Brush |
Primary Material Application | Carbon Steel |
Color | Silver |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 37,000 RPM |
Description
Miniature End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Horse Hair, Brush Dia. 3/16 in, Wire Dia. 0.005 in, Bristle Length 1/4 in, Grit Not Applicable, Overall Length 1 7/8 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sandpaper Sheet, 100 Grit, 9"W, PK25 (11604NA-25)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93129)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45238)
- SGSPRO Carbide Bur, Cyl End, 1/4in, Length Cut 1in (10878)
- WEILER 1" Crimped Wire End Brush, .014" Steel Fill (10011)
- WEILER Controlled Flare Crimped Wire End Brush 3/4", .0104" Steel Fill (10305)
- WEILER Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (10013)
- WEILER Flared Crimped Wire End Wire Brush, Stainlesss (90860)
- WEILER 1/2" Crimped Wire End Brush, .014" Steel Fill (10003)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (90190)
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Knot 1-1/8"x0.020" (13C020)
- Weiler Wire End Brushes