Shop All Wire End Brushes
Weiler
Miniature End Brush, Crimped Wire, 3/16
Mfr # 91217
Zoro # G900948317
original price:
$1.85
5% off
new price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Wire Dia. 0.003 in
- Brush Dia. 3/16 in
- Bristle Trim Length 1/4 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91217
- Zoro # G900948317
- UPC # 012382912178
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.003 in |
Brush Dia. | 3/16 in |
Bristle Trim Length | 1/4 in |
Overall Length | 2 1/4 in |
Abrasive Shank Size | 1/8 in |
Bristle Length | 1/4 in |
Details
Bristle Type | Crimped Wire |
Item | Miniature End Brush |
Abrasive Material | Carbon Steel |
Max. RPM | 37,000 RPM |
Item - End Brushes | End Brush |
Color | Silver |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 37,000 RPM |
Description
Miniature End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3/16 in, Wire Dia. 0.003 in, Bristle Length 1/4 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775338)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 50 Grit (30452)
- CLESCO 1 1/2" X 1 1/2" Sanding Sleeve50 Grit A/O Sanding Sleeve (SS-024024-050A)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA60-JV (34604)
- WEILER Knot Wire End Wire Brush, Stainlesss Steel (90195)
- WEILER 1" Crimped Wire End Brush, .020" Stainless Steel Fill (10024)
- WEILER 3/16" Miniature End Brush, Stiff Hair Fill, 1/8" Stem (26115)
- WEILER 1/2" Knot Wire End Brush, .0104" Stainless Steel Fill (10216)
- WEILER Crimped Wire End Wire Brush, Steel, 1/2" (96101)
- WEILER 3/4" Crimped Wire End Brush, .0104" Stainless Steel Fill (10018)
- OSBORN Crimped Wire End Brush, Dia.=1in., Length=2-7/8in., Fill Dia.=.006, Max RPM=20,000, 1/4in. shank (30063)
- Weiler Wire End Brushes