Shop All Wire Cup Brushes
Weiler
Miniature Cup Wire Brush, 5/8", PK12
Mfr # 96299
Zoro # G0999826
original price:
$93.08
17% off
new price: $76.95
/pk 12, $6.41/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Stainless Steel
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96299
- Zoro # G0999826
- UPC # 012382260767
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 5/8 in |
Trim Length | 1/4" |
Abrasive Shank Size | 1/8 in |
Wire Dia. | 0.005 in |
Bristle Trim Length | 1/4 in |
Shank Size | 1/8" |
Shank Length | 1/8 in |
Bristle Length | 1/4 in |
Details
Abrasive Material | Stainless Steel |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
Fill Material | Stainless Steel |
For Use With | Flexible Shaft Tools |
Max. RPM | 37,000 RPM |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Operating Speed - Maximum | 37,000 RPM |
Description
Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Brush Dia. 5/8 in, Wire Dia. 0.005 in, Bristle Length 1/4 in, Grit Not Applicable, Color Not Applicable, Connector Size Not Applicable, Operating Speed - Maximum 37,000 RPM, Shank Length 1/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 120 Grit, Fine, Aluminum Oxide, KK711X (60400)
- MERIT Unitized Wheel, 4" dia., 1/2" W (08834131564)
- WEILER 1" Crimped Wire End Brush, .014" Steel Fill (10011)
- METABO Cutting Wheel, T1, A60TZ, 6"X0.040"X5/8" (655338000)
- WEILER 6" Double Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12536)
- WEILER Crimped Wire Cup Wire Brush, Arbor, 4" (93124)
- WEILER 3" Crimped Wire Cup Brush .020" Bronze Fill 5/8"-11 UNC Nut (13231)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12736)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94083)
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91231)
- BRUSH RESEARCH MANUFACTURING BUC314 Wire Cup Brush 3" Diameter, 1" Trim Length, 5/8-11 Arbor Hole, .014 Hi-Temp Carbon Steel (BUC314)
- Weiler Wire Cup Brushes