Shop All Wire Cup Brushes
This Product is Discontinued
Weiler
Miniature Cup Wire Brush, 3/16", PK12 (Discontinued)
Mfr # 96301
Zoro # G0936704
This Product is Discontinued
Key Features
- Abrasive Material Horse Hair
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96301
- Zoro # G0936704
- UPC # 012382261153
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 3/16 in |
Trim Length | 1/4" |
Abrasive Shank Size | 1/8 in |
Wire Dia. | 0.005 in |
Shank Size | 1/8" |
Bristle Trim Length | 1/4 in |
Shank Length | 1/8 in |
Bristle Length | 1/4 in |
Details
Abrasive Material | Horse Hair |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
Fill Material | Horse Hair |
For Use With | Flexible Shaft Tools |
Item - Cup Brushes | Cup Brush |
Max. RPM | 37,000 RPM |
Item | Cup Brush |
Operating Speed - Maximum | 37,000 RPM |
Description
Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Brush Dia. 3/16 in, Wire Dia. 0.005 in, Bristle Length 1/4 in, Grit Not Applicable, Color Not Applicable, Connector Size Not Applicable, Operating Speed - Maximum 37,000 RPM, Shank Length 1/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.