Shop All Wire Cup Brushes
Weiler
Miniature Cup Brush, Crimped Wire, 5/8"dia
Mfr # 91232
Zoro # G900906119
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Brass
- Arbor Hole Size No Arbor
- Bristle Type Crimped Wire
- Brush Dia. 5/8 in
- Abrasive Shank Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91232
- Zoro # G900906119
- UPC # 012382912321
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 5/8 in |
Abrasive Shank Size | 1/8 in |
Wire Dia. | 0.005 in |
Overall Length | 1/2 in |
Bristle Trim Length | 1/4 in |
Bristle Length | 1/4 in |
Shank Length | 1/8 in |
Details
Abrasive Material | Brass |
Bristle Type | Crimped Wire |
Item | Miniature Cup Brush |
Item - Cup Brushes | Cup Brush |
Max. RPM | 37,000 RPM |
Operating Speed - Maximum | 37,000 RPM |
Color | Silver |
Primary Material Application | Brass |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Description
Miniature Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 5/8 in, Wire Dia. 0.005 in, Bristle Length 1/4 in, Grit Not Applicable, Overall Length 1/2 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Brass, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 180Grit (30518T)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D908)
- DMT Diamond Sharpener, Extra Fine, 3-1/4in. L (D3E)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #150 (M-160448)
- WEILER Crimped Wire Cup Brush, 3" Dia., 0.014" (93243)
- WEILER 3-1/2" Single Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (13163)
- WEILER 6" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12376)
- WEILER 4" Single Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (12416)
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM (90447)
- WEILER Crimped Wire Cup Wire Brush, 2", 0.0118" (93044)
- WEILER Single Row Knot Wire Cup Wire Brush, 2-3/4" (93810)
- Weiler Wire Cup Brushes