Shop All Wire Cup Brushes
Weiler
Miniature Cup Brush, Crimped Wire, 5/8"dia
Mfr # 91231
Zoro # G300932893
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size No Arbor
- Bristle Type Crimped Wire
- Brush Dia. 5/8 in
- Abrasive Shank Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 91231
- Zoro # G300932893
- UPC # 012382912314
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 5/8 in |
Abrasive Shank Size | 1/8 in |
Wire Dia. | 0.005 in |
Overall Length | 1/2 in |
Bristle Trim Length | 1/4 in |
Shank Length | 1/8 in |
Bristle Length | 1/4 in |
Details
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item | Miniature Cup Brush |
Max. RPM | 37,000 RPM |
Item - Cup Brushes | Cup Brush |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 37,000 RPM |
Color | Silver |
Description
Miniature Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 5/8 in, Wire Dia. 0.005 in, Bristle Length 1/4 in, Grit Not Applicable, Overall Length 1/2 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P150 G (66261183809)
- WEILER 7/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21142)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 6" dia (69957352447)
- UNITED ABRASIVES/SAIT Mounted PointW17738x34x18A60RPK20 (27310)
- WEILER Knot Wire Cup Wire Brush, Arbor, 3-1/2" (93434)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Bronze 5/8"-11 UNC Nut (13299)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- WEILER 4" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut (12406)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .0118" Fill, 1/4" Stem (14304)
- WEILER 9/16" Miniature Cup Brush, Stiff Hair Fill, 1/8" Stem (26093)
- WEILER 3-1/2" Single Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (13163)
- Weiler Wire Cup Brushes