Shop All Wire Wheel Brushes
Weiler
Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-3/8" Arbor Hole
Mfr # 13124
Zoro # G300712327
product price: $18.15
/ea
Sold in multiples of 5 for $90.75
$90.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Arbor Hole Size 1/2 in to 3/8 in
- Face Width 3/16 in
- Fill Material Steel
- Trim Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 13124
- Zoro # G300712327
- UPC # 12382131241
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in to 3/8 in |
Face Width | 3/16 in |
Trim Length | 7/8 in |
Overall Length | 4 in |
Wire Dia. | 0.020 in |
Width | 4.05 in |
Height | 0.45 in |
Details
Max. RPM | 20000 |
Fill Material | Steel |
Application | Fabrication; Weld Prep, Surface Prep, And Other Cleaning Operations |
Description
Weiler 4" Mini Roughneck Stringer Bead Weld Cleaning Brush is suitable for cleaning root and hot passes and reaching into corners. 1/2"-3/8" arbor hole for use on right angle grinders. The standard for high performance weld cleaning brushes. Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners. Wider face wheels can be used for cleaning filler and cap passes as well as for other surface prep and cleaning applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63115)
- PFERD 14" x 1/8" Cut-Off Wheel, 1" A.H. - Q - SGP HD STEEL (66012)
- MIRKA Polish Compound VF5, Medium Fine, 1L (FC5-1L)
- DEWALT DEWALT Abrasive BlastVac for Clean, Portable Sandblasting, 120V, 5.5 – 6.5 SCFM @ 115PSI (DXCM009-0369)
- WEILER 6" Narrow Face Wheel, .014" Steel Fill, 5/8"-1/2" Arbor Hole (1075)
- WEILER 4" Narrow Face Crimped Wire Wheel, .006 Fill, 5/8"-11 UNC Nut (156)
- WEILER 6" Medium Face Crimped Wire Wheel .006" Steel Fill 2" Arbor Hole (6040)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (96145)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 1/2" W (97531)
- WEILER 8" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (8135)
- WEILER 14" High Density Standard Twist Knot Wire Wheel, .014" Steel Fill, 2" (8310)
- Weiler Wire Wheel Brushes