Shop All Wire Wheel Brushes
Weiler
Mini Grinder Kit, 3 PC
Mfr # 97417
Zoro # G2111347
original price:
$42.85
5% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size No Arbor
- Includes Mfr. No.13131 4" Knotted Wheel with 5/8-11 Arbor, Mfr. No. 50519 4-1/2" 60 Grit Flap Disc and Mfr. No. 13286 2-3/4" Knotted Cup with 5/8-11 Arbor
- Bristle Type Standard Twist Knot Wire, Stringer Bead Twist Knot Wire
- Abrasive Shank Size No Shank
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97417
- Zoro # G2111347
- UPC # 012382130015
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Abrasive Shank Size | No Shank |
Brush Dia. | 2 3/4 in, 4 in |
Face Width | 3/16 in |
Details
Includes | Mfr. No.13131 4" Knotted Wheel with 5/8-11 Arbor, Mfr. No. 50519 4-1/2" 60 Grit Flap Disc and Mfr. No. 13286 2-3/4" Knotted Cup with 5/8-11 Arbor |
Bristle Type | Standard Twist Knot Wire, Stringer Bead Twist Knot Wire |
Number of Pieces | 3 |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush Kit |
Primary Material Application | Steel |
Compatible Tool Type | Right-Angle Grinder |
Description
Wire Wheel Brush Kit, Product Type Wire Wheel Brush Kit, Bristle Type Standard Twist Knot Wire, Stringer Bead Twist Knot Wire, Bristle Material Steel, Connector Size 5/8 In.-11, Brush Dia. 2 3/4 in, 4 in, Face Width 3/16 in, Compatible Tool Type Right-Angle Grinder, Primary Material Application Steel, Color Not Applicable, Connector Type Threaded Hole, Grit Not Applicable, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Q.Silver 3" Grip P320 (2B-608-320)
- FLEX-HONE TOOL BC23432 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23432)
- GYROS ST 2" Double Reinforced Resin Cut-Off Wheel, for Super Tensile Materials, Dia. Size 2", 12PK (11-42002/12)
- DYNABRADE Belt, 120G, 1/2"X24" (79063)
- WEILER 8" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 5/8" Arbor Hole (1145)
- WEILER 2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17609)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- WEILER Dually 6" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79805)
- WEILER 1-3/4" Wire Wheel, .008" Stainless Steel Fill, 1/4" Stem (17608)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17621)
- POWERWELD 5" Stringer Bead Wheel, Stainless Steel (PWSB558SS)
- Weiler Wire Wheel Brushes