Shop All Wire Wheel Brushes
Weiler
Mini-Grinder Accessory Kit, Retail Pack
Mfr # 13001
Zoro # G900712147
product price: $39.39
/ea
Sold in multiples of 5 for $196.95
$196.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.65 in
- Application Manufacturing
- Height 3.2 in
- Width 5.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 13001
- Zoro # G900712147
- UPC # 12382130015
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 11.65 in |
Height | 3.2 in |
Width | 5.85 in |
Details
Application | Manufacturing |
Description
All products have 5/8-11 arbor hole. For Use on Small Right Angle Grinders. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" Crimped Shank Mtd Wheel Brush - .012 CS Wire, 1/4" Shank (82894)
- WEILER 8" Standard Twist Knot Wire Wheel .014" Steel Fill 3/4" Arbor Hole (08138)
- MERIT Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66623355602)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK3 (07660768161)
- WEILER Roughneck Jr. 6" Brush, .020" Wire Fill, 5/8"-11 UNC (9500)
- WEILER Roughneck Jr. 5" Root Pass Weld Cleaning Brush, .020 Wire, 5/8"-11 UNC (8806)
- WEILER 14" Crimped Filament Nylox Wheel, .022/320SC Fill, 5-1/4" Arbor Hole (83910)
- WEILER Burr-Rx 12" Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86133)
- WEILER 1-1/2" Wire Wheel, .006" Stainless Steel Fill, 1/4" Stem (17930)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC (8776)
- OSBORN Knot Wire Wheel Brush, 10", 0002613500 (0002613500)
- Weiler Wire Wheel Brushes