Shop All Abrasive Wheel Adapters
Weiler
Metal Adapters, 2" to 1-1/2" Arbor Hole
Mfr # 3814
Zoro # G100715771
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.3 in
- For Use With Bench/Pedestal Grinder; CNC/Milling/Automatic Machine
- Width 2.3 in
- Application Aerospace; Automotive; Facility Maintenance; Manufacturing
- Height 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 3814
- Zoro # G100715771
- UPC # 12382038144
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Length (In.) | 2.3 in |
Width | 2.3 in |
Height | 0.35 in |
Details
For Use With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine |
Application | Aerospace; Automotive; Facility Maintenance; Manufacturing |
Description
Weiler 2" Metal Adapters are for adapting medium and wide face brushes with a 2" Arbor Hole to a 1-1/2" Arbor Hole. Used in Pairs and Priced Per Pair. For use on CNC/milling/automatic machine, bench and pedestal grinders. For medium and wide face brushes. Used in Pairs and Priced Per Pair. For Adapting a 2" Arbor Hole to a 1-1/2" Arbor Hole. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 80G, PK100 (66261162314)
- FLEX-HONE TOOL BC13418 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13418)
- SURTEK 120 Grit Wet Sandpaper (LAG120)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Ceramic Standard Flap Disc (FC-4550367)
- WEILER Metal Adapters, 2" to 3/4" Arbor Hole (3811)
- WEILER Mounting Wheels, Combo Pack, 1/4" Stem, 1/4" & 3/8" Arbor Hole (56491)
- WEILER Tiger Abrasives Adapting Nuts, for 5/8"-11 Threads, 7/8" Arbor Hole (56494)
- WEILER Arbor Adapter, 1" Dia, Pk2 (96080)
- WEILER Metal Adapters, 2" to 5/8" Arbor Hole (3810)
- WEILER Plastic Adapter, 5/8" to 1/2" Arbor Hole (4402)
- OSBORN Metal Adapter, 5/8" for 1-1/4" Ah (0007504900)
- Weiler Abrasive Wheel Adapters