Shop All Abrasive Wheel Adapters
Weiler
Metal Adapter, 1" to 1/2" Arbor Hole
Mfr # 3833
Zoro # G500715906
product price: $3.69
/pk 2, $1.85/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1-1/4 in
- Width 1-1/4 in
- Application Aerospace; Automotive; Facility Maintenance; Manufacturing
- For Use With Bench/Pedestal Grinder; CNC/Milling/Automatic Machine
- Height 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 3833
- Zoro # G500715906
- UPC # 12382038335
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Length (In.) | 1-1/4 in |
Width | 1-1/4 in |
Height | 0.3 in |
Details
Application | Aerospace; Automotive; Facility Maintenance; Manufacturing |
For Use With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine |
Description
For 1/2 in unmounted flap wheels. Internal diameter cleaning. Finishing metal surfaces. For Unmounted Flap Wheels. For Adapting a 1" Arbor Hole to a 1/2" Arbor Hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" PSF Mtd.Crimped Wheel Brush - .012 CS Wire, 1/4" Stem (763872)
- DIABLO SandNet 5-1/2 in. L X 3-7/8 in. W Ceramic Blend 80 Grit Coarse Sanding Pad (DNTCAT080H05G)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P120 (AE-570-120)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843789)
- WEILER Arbor Adapter, 7/8" Dia, Pk2 (96079)
- WEILER Trim-Kut Mandrel, 1/4" Mandrel (59327)
- WEILER Arbor Adapter, 5/8" Dia, Pk2 (96077)
- WEILER Metal Adapters, 2" to 7/8" Arbor Hole (3824)
- WEILER Metal Adapters, 2" to 5/8" Arbor Hole (3810)
- WEILER Mounting Wheels & Unitized Wheels w/1/4" Arbor Hole, 1/4" Stem (56489)
- UNITED ABRASIVES/SAIT SAIT 95003 Type 1/Type 41 Cut-Off Adaptor, 1/4 x 3/8-24, 1-Pack (95003)
- Weiler Abrasive Wheel Adapters