Shop All Dust Pans
Weiler
Lobby Dust Pan, Molded Plastic
Mfr # 71080
Zoro # G100711568
product price: $37.25
/ea
Sold in multiples of 6 for $223.50
$223.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dust Pan Width 11 in
- Dust Pan Color Black
- Features Facility Maintenance; General Purpose
- Length 12 in
- Height 39.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 11 in |
Length | 12 in |
Height | 39.5 in |
Details
Dust Pan Color | Black |
Item | Lobby Dust Pan |
Features | Facility Maintenance; General Purpose |
Description
Reliable and efficient pans at a value price. 11 in Dia. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 11/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-11/16)
- DAYTON Crevice Nozzle, Crevice Tool (61HW18)
- NOBLES/TENNANT HOSE - DRAIN ASSEMBLY COMPLETE, SOLUTION 1 in. IN BLK 1.5 X 26.6 (1011167)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72)
- WEILER Weiler 804-71079 4.25 x 16 x 15 in. Extra Wide Metal Dust Pan (804-71079)
- WEILER Dust Pan, Molded Plastic (71077)
- WEILER Heavy-Duty Metal Dust Pan (71078)
- WEILER Dust Pan, Extra Wide (71079)
- FULL CIRCLE Dust Pan/Brush Clean Tm (FC14604)
- CAMCO Rv Broom And Dustpan (43623)
- D Q B IND 2692 ALUMINUM DUSTPAN (72541)
- Weiler Dust Pans