Shop All Brushes
Weiler
Large Tire Cleaning Brush Brass Fill
Mfr # 99593
Zoro # G3607987
Sold in multiples of 12 for $65.40
$65.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Cleaning Brush
- Bristle Color Brass
- Brush Length 2 9/16 in
- Bristle Material Brass
- Handle Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 2 9/16 in |
Brush Width | 2 9/16 in |
Bristle Length | 5/8 in |
Overall Length | 8 1/2 in |
Trim Length | 5/8 in |
Details
Brush Type | Cleaning Brush |
Bristle Color | Brass |
Bristle Material | Brass |
Handle Material | Foam |
Item | Large Tire Cleaning Brush |
Features | 8-1/2 in Length; 1-9/16 in Width |
Chemical Resistant | No |
Description
Large Tire Cleaning Brush, Bristle Material Brass, Handle Material Foam, Overall Length 8 1/2 in, Bristle Color Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOSPA Sheepskin Full Skin Chamois, 5 Sq. Ft., Beige (40206AS)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 17 microns, Black, 200 PK (S386017K)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Fiberglass (29388)
- UNGER Duster Sleeve, Polypropylene, PK50 (DS50Y)
- WEILER Spiral Brush Tool Kit, 1 in L Brush, 5 1/4 in L Overall (97936)
- WEILER Weiler 804-44056 Ch48 Scratch Brush 4X18Rows Curved Hand (804-44056)
- WEILER 10" Bi-Level Scrub Brush, Recycled PET Fill (42372)
- WEILER Small Hand Wire Scratch Brush Stainless Steel Fill Wood Block 3x7 Rows (44167)
- WEILER Vortec Pro Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 19 Rows (25201)
- WEILER 12" Smoothing Brush, White Tampico Fill (74078)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VGY1)
- Weiler Brushes