Shop All Wire Wheel Brushes
Weiler
Knot Wire Wheel Wire Brush, Threaded Arbor
Mfr # 93431
Zoro # G0759114
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6,000 RPM
- Arbor Hole Size 5/8"-11
- Bristle Type Standard Twist Knot Wire
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93431
- Zoro # G0759114
- UPC # 012382131135
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Brush Dia. | 4 in |
Face Width | 1/2 in |
Bristle Trim Length | 7/8 in |
Trim Length | 7/8" |
Bristle Length | 7/8 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6,000 RPM |
Bristle Type | Standard Twist Knot Wire |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
Arbor Hole | 5/8" |
Fill Material | Stainless Steel |
For Use With | Low Speed/High Torque Portable Tools |
Compatible Tool Type | Angle Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 6,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 80 Grit (71-38206)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11401191)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #120 (M-177004)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685851)
- WEILER 3" Narrow Face Nylox Wheel, .022/320SC Crimped Fill, 1/2"-3/8" (31074)
- WEILER 10" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 3/4" Arbor Hole (1248)
- WEILER Mini-Grinder Accessory Kit, Retail Pack (13001)
- WEILER 3" Narrow Face Crimped Wire Wheel .0118" Steel 1/2"-3/8" Arbr Hole (00234)
- WEILER Weiler 10" Knot Wire Wheel (08178)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93123)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94104)
- Weiler Wire Wheel Brushes