Shop All Wire Wheel Brushes
Weiler
Knot Wire Wheel Wire Brush, Stem, 3-1/4"
Mfr # 94034
Zoro # G1307634
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 25,000 RPM
- Arbor Hole Size No Arbor
- Bristle Type Standard Twist Knot Wire
- Trim Length 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94034
- Zoro # G1307634
- UPC # 012382176808
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Trim Length | 5/8" |
Wire Dia. | 0.012 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 5/8 in |
Brush Dia. | 3 1/4 in |
Face Width | 3/8 in |
Shank Size | 1/4" |
Bristle Length | 5/8 in |
Bristle Diameter | 0.012 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 25,000 RPM |
Item | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Carbon Steel |
For Use With | Die Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Die Grinder |
Operating Speed - Maximum | 25,000 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 1/4 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.012 in, Bristle Length 5/8 in, Compatible Tool Type Die Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Tri, Ark, White, Ultra Fine (61463686630)
- DYNABRADE HookandLoopDisc, 6", N/V, 60G, PK50 (91571)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- DYNABRADE Belt, 120G, 1/4"X18" (91116)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 12" (93834)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 1/2" W (97594)
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor (93431)
- WEILER Burr-Rx 2" Dia Wheel Brush, .026/120CG Crimped Fill, 1/2" Arbor Hole (17548)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 5/8" W (97601)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Fill, 5/8" Arbor Hole (1795)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (94022)
- Weiler Wire Wheel Brushes