Shop All Wire Wheel Brushes
Weiler
Knot Wire Wheel Wire Brush, Stem, 0.014"
Mfr # 94106
Zoro # G0735682
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Abrasive Shank Size 1/4 in
- Fill Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94106
- Zoro # G0735682
- UPC # 012382176877
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1/2 in |
Brush Dia. | 4 in |
Shank Size | 1/4" |
Trim Length | 7/8" |
Wire Dia. | 0.014 in |
Bristle Trim Length | 7/8 in |
Shank Length | 1/4 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 RPM |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
For Use With | Die Grinders |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, Coarse, 2 in., PK100 (66623319005)
- SUPERIOR ABRASIVES Bore Polisher, 2-2-1/2, ID AO, Grit 80 (A020336)
- VSM Abrsive Belt, 220 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 220 Grit, Very Fine, KK711X (49726)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442988)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Bronze, 5/8"-11 UNC Nut (13121)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 1-1/2" (93833)
- WEILER Cable Twist Knot Wire Wheel 4" .020" Steel Fill 5/8"-11 UNC Nut (13266)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90438)
- WEILER 6" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8"-1/2" Arbor Hole (1675)
- WEILER 6" Standard Twist Knot Wire Wheel, .016" Fill, 5/8"-11 UNC Nut (8346)
- WEILER Vortec 3 pcs Angle Grinder Abrasive Set (36099)
- Weiler Wire Wheel Brushes