Shop All Wire End Brushes
Weiler
Knot Wire End Wire Brush, Steel, 3/4"
Mfr # 90192
Zoro # G3156264
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
- Bristle Type Standard Twist Knot Wire
- Fill Material Carbon Steel
- Max. RPM 22,000 RPM
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90192
- Zoro # G3156264
- UPC # 012382100261
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 2 1/4 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4" |
Brush Dia. | 3/4 in |
Trim Length | 7/8" |
Bristle Trim Length | 7/8 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Shank Length | 5/8 in |
Details
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Carbon Steel |
Max. RPM | 22,000 RPM |
Item - End Brushes | End Brush |
Item | End Brush |
Abrasive Material | Carbon Steel |
Primary Material Application | Carbon Steel, Cast Iron |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Color | Silver |
Operating Speed - Maximum | 22,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Cast Iron, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- DEDECO SUNBURST 8'' TS DISCS DARK GREEN 50 GRIT (A/O) 70/BX (1907)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TS, PK50 (66261138190)
- WEILER Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem (7721)
- WEILER Stainless Steel End Wire Brush 3" (10050)
- WEILER 3/4" Banded Crimped Wire End Brush, .006" Steel Fill (11102)
- WEILER 3/4" Knot Wire End Brush, .020" Stainless Steel Fill (10030)
- WEILER 3/4" Banded Crimped Wire End Brush, .0104" Stainless Steel Fill (11113)
- WEILER 1" Banded Crimped Wire End Brush, .0104" Stainless Steel Fill (11115)
- WEILER 1" Crimped Wire End Brush, .0104" Steel Fill (10010)
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Knot 1-1/8"x0.020" (13C070)
- Weiler Wire End Brushes