Shop All Wire End Brushes
Weiler
Knot Wire End Wire Brush, Steel, 3/4"
Mfr # 90191
Zoro # G2725107
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Dia. 0.014 in
- Fill Material Carbon Steel
- Abrasive Shank Size 1/8 in
- Abrasive Material Carbon Steel
- Bristle Trim Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90191
- Zoro # G2725107
- UPC # 012382100254
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.014 in |
Abrasive Shank Size | 1/8 in |
Bristle Trim Length | 1/4 in |
Trim Length | 1/4" |
Brush Dia. | 3/4 in |
Shank Size | 1/8" |
Overall Length | 2 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1/4 in |
Shank Length | 5/8 in |
Details
Fill Material | Carbon Steel |
Item - End Brushes | End Brush |
Item | End Brush |
Abrasive Material | Carbon Steel |
Max. RPM | 22,000 RPM |
Bristle Type | Standard Twist Knot Wire |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron |
Color | Silver |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Wire Dia. 0.014 in, Bristle Length 1/4 in, Grit Not Applicable, Overall Length 2 1/4 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Cast Iron, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs QC TR A/O Unitized Whl 881199 (881199)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443017)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO, 24 Grit (40704)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P40, PK50 (40-614-040)
- WEILER Knot Wire End Wire Brush, Steel, 1-1/8" (94111)
- WEILER 3" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10073)
- WEILER 2-3/4" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10040)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Steel Fill (10303)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91219)
- WEILER Knot Wire End Wire Brush, Stainlesss Steel (90195)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443015)
- Weiler Wire End Brushes