Shop All Wire End Brushes
Weiler
Knot Wire End Wire Brush, Steel, 1-1/8"
Mfr # 94111
Zoro # G2230024
original price:
$23.39
8% off
new price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Length 1/4"
- Wire Dia. 0.02 in
- Fill Material Carbon Steel
- For Use With Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
- Bristle Trim Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94111
- Zoro # G2230024
- UPC # 012382100285
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Trim Length | 1/4" |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1/4 in |
Brush Dia. | 1 1/8 in |
Overall Length | 3 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4" |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Shank Length | 5/8 in |
Details
Fill Material | Carbon Steel |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Item - End Brushes | End Brush |
Item | End Brush |
Bristle Type | Standard Twist Knot Wire |
Max. RPM | 22,000 RPM |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Color | Silver |
Primary Material Application | Carbon Steel, Cast Iron |
Operating Speed - Maximum | 22,000 RPM |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 1 1/8 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Cast Iron, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON MM Jewels Rouge (160532)
- AMERICAN HAWK INDUSTRIAL 33" Cotton Lined Rubber Sandblasting Gloves 7" opening (3034)
- SCOTCH-BRITE Clean and Finish Sheet, 4inx4 in A VFN, (7010329156)
- OSBORN Crimped Wire Tube End Fitting Brush, 3/8" (0007525200)
- WEILER 3/4" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11003)
- WEILER Nickel-Plated Cup End Brush 1", .0104" Crimped Wire Fill (10379)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Fill (10315)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .006" Steel Fill (10044)
- WEILER 3/4" Knot Wire End Brush, .014" Stainless Steel Fill (10029)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .014" Fill (10314)
- WEILER 1/2" Crimped Wire End Brush, .020" Steel Fill (10004)
- Weiler Wire End Brushes