Shop All Wire End Brushes
Weiler
Knot Wire End Wire Brush, Stainlesss Steel
Mfr # 90195
Zoro # G3131362
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- For Use With Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders
- Max. RPM 22,000 RPM
- Bristle Trim Length 1/4 in
- Trim Length 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90195
- Zoro # G3131362
- UPC # 012382100315
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 3 in |
Bristle Trim Length | 1/4 in |
Trim Length | 1/4" |
Wire Dia. | 0.014 in |
Brush Dia. | 1 1/8 in |
Shank Size | 1/4" |
Abrasive Shank Size | 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1/4 in |
Shank Length | 5/8 in |
Details
Item | End Brush |
For Use With | Power Drills, Drill Presses, Die Grinders, Right Angle Air Die Grinders |
Max. RPM | 22,000 RPM |
Fill Material | Stainless Steel |
Item - End Brushes | End Brush |
Bristle Type | Standard Twist Knot Wire |
Abrasive Material | Stainless Steel |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Aluminum, Brass, Bronze, Copper, Nickel Alloy, Stainless Steel, Titanium |
Color | Silver |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 1 1/8 in, Wire Dia. 0.014 in, Bristle Length 1/4 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Aluminum, Brass, Bronze, Copper, Nickel Alloy, Stainless Steel, Titanium, Connector Type Round Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443011)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A39 (69083149147)
- WEILER 3/4" Crimped Wire End Brush .006"Stainless Steel Fill 1/4" Stem (36283)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96105)
- WEILER 3/4" Crimped Wire End Brush, .020" Steel Fill (10008)
- WEILER Knot Wire End Wire Brush, Steel, 1-1/8" (90193)
- WEILER 1-1/8" Knot Wire End Brush, .006" Steel Fill (10141)
- WEILER 1-1/2" Circular Flared Crimped End Brush, .020" Stainless Steel Fill (10047)
- WEILER 1" Crimped Wire End Brush, .005" Brass Fill (10128)
- Weiler Wire End Brushes