Shop All Wire End Brushes
Weiler
Knot Wire End Wire Brush, Bronze, 1-1/8"
Mfr # 93803
Zoro # G4931473
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.02 in
- Trim Length 7/8"
- Overall Length 3 in
- Bristle Type Standard Twist Knot Wire
- Fill Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 93803
- Zoro # G4931473
- UPC # 012382100674
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.02 in |
Trim Length | 7/8" |
Overall Length | 3 in |
Shank Size | 1/4" |
Bristle Trim Length | 7/8 in |
Brush Dia. | 1 1/8 in |
Abrasive Shank Size | 1/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 7/8 in |
Shank Length | 5/8 in |
Details
Bristle Type | Standard Twist Knot Wire |
Fill Material | Bronze |
Abrasive Material | Bronze |
Item | End Brush |
Max. RPM | 20,000 RPM |
For Use With | Die Grinder, Right Angle Grinder, Drill Press, Corded and Cordless Drills |
Item - End Brushes | End Brush |
Compatible Tool Type | Straight Grinder, Drill, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Primary Material Application | Carbon Steel |
Color | Silver |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Bronze, Brush Dia. 1 1/8 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 22,000 RPM, Shank Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flared End Wire Brush, Steel, 3", 16, 000 RPM (96140)
- X1 TOOLS 120 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0120-FSx50)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398022)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 108 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (07660760082)
- WEILER 5/16" Miniature Wire End Brush, .005" Steel Fill, 1/8" Stem (26113)
- WEILER Flared End Wire Brush, Carbon Steel, 1-1/2" (93008)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91216)
- WEILER 1" Crimped Wire End Brush, .0104" Steel Fill (10010)
- WEILER 1-1/8" Knot Wire End Brush, .014" Stainless Steel Fill (10031)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91228)
- BRUSH RESEARCH MANUFACTURING BNS406 Solid End Brush. .500" Dia., .006CS, .875" Trim Length, .250" Shank Diameter (BNS406)
- Weiler Wire End Brushes