Shop All Wire Cup Brushes
Weiler
Knot Wire Cup Wire Brush, Threaded Arbor
Mfr # 94083
Zoro # G2305615
original price:
$16.49
5% off
new price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 1/2"-13
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94083
- Zoro # G2305615
- UPC # 012382132859
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 1/2"-13 |
Brush Dia. | 2 3/4 in |
Trim Length | 1" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Overall Length | 2 11/16 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Carbon Steel |
For Use With | Angle Grinders |
Arbor Hole | 1/2" - 13" |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 14,000 RPM |
Color | Silver |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 14,000 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 2 3/4 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 11/16 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 In.-13, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137263)
- DYNABRADE Disc, 5"dia., Non-Vac, 80G0, PK100 (79941)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G, SG-44, 1/8 (10958)
- UNEEDA Uneesponge 5mm (3 /16) Inch Aluminum Oxide Superfine White Sanding Sponge (P-104809)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13021)
- WEILER 2" Crimped Wire Utility Cup Brush, .0118" Steel Fill, 1/4" Stem (14306)
- WEILER Cup Wire Brush, Threaded Arbor, 3-1/2" (97427)
- WEILER 2-3/4" Single Row Knot Cup Brush, Banded.014" , 5/8"-11 UNC Nut (13300)
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM (90448)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12846)
- JAZ USA 3"CrimpedWireCupBrush, w/ProtectiveGuard, .012"Steel, 5/8"-11&M14x2.0 (73900)
- Weiler Wire Cup Brushes