Shop All Wire Cup Brushes
Weiler
Knot Wire Cup Wire Brush, Threaded Arbor
Mfr # 94081
Zoro # G3374682
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size M10 x 1.25mm
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 94081
- Zoro # G3374682
- UPC # 012382132811
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | M10 x 1.25mm |
Brush Dia. | 2 3/4 in |
Trim Length | 1" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 in |
Overall Length | 2 3/4 in |
Bristle Length | 1 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Carbon Steel |
For Use With | Angle Grinders |
Arbor Hole | M10 x 1.25mm |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 14,000 RPM |
Color | Silver |
Compatible Tool Type | Right-Angle Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 14,000 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 2 3/4 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 3/4 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size M10 x 1.25 mm, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120700)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .014" Steel Fill, 1/4" Stem (17681)
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 150, TR (66623340044)
- ZORO SELECT Abrasive Cut-Off Wheel, 3" dia. (66252850576)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93436)
- WEILER Wolverine 3" Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (36238)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .006" Brass Fill, 1/4" Stem (14310)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (13156)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12846)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (96090)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442956)
- Weiler Wire Cup Brushes