Shop All Wire Cup Brushes
Weiler
Knot Wire Cup Wire Brush, Threaded Arbor, 6"
Mfr # 96090
Zoro # G2798153
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96090
- Zoro # G2798153
- UPC # 012382123567
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 in |
Trim Length | 1-3/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 3/8 in |
Bristle Length | 1 3/8 in |
Overall Length | 5 13/16 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Carbon Steel |
For Use With | Angle Grinders |
Max. RPM | 6,600 RPM |
Item | Cup Brush |
Arbor Hole | 5/8" - 11" |
Item - Cup Brushes | Cup Brush |
Operating Speed - Maximum | 6,600 RPM |
Primary Material Application | Carbon Steel |
Color | Silver |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 6 in, Wire Dia. 0.014 in, Bristle Length 1 3/8 in, Grit Not Applicable, Overall Length 5 13/16 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,600 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge Roll, 1/4"x1-1/2"x1/8", PK100 (7100080026)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47173)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-3, 3/8 (10099)
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 5" D X 5/8"-11" Steel (13E504)
- WEILER Wolverine 3" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (36231)
- WEILER Crimped Wire Cup Wire Brush, 3", 0.014" (93240)
- WEILER 4" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14036)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13021)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13718)
- WEILER Crimped Wire Cup Wire Brush, 3", 0.014" (93242)
- JAZ USA 2-3/4" Twist Knot Wire Cup Brush, .020" Steel, 5/8"-11 (72052B)
- Weiler Wire Cup Brushes