Shop All Wire Cup Brushes
Weiler
Knot Wire Cup Wire Brush, Threaded Arbor, 6"
Mfr # 94122
Zoro # G3156291
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94122
- Zoro # G3156291
- UPC # 012382123765
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 in |
Trim Length | 1-3/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.023 in |
Bristle Trim Length | 1 3/8 in |
Overall Length | 5 13/16 in |
Bristle Length | 1 3/8 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Carbon Steel |
For Use With | Angle Grinders |
Max. RPM | 6,600 RPM |
Arbor Hole | 5/8" - 11" |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Operating Speed - Maximum | 6,600 RPM |
Compatible Tool Type | Right-Angle Grinder |
Primary Material Application | Carbon Steel |
Color | Silver |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 6 in, Wire Dia. 0.023 in, Bristle Length 1 3/8 in, Grit Not Applicable, Overall Length 5 13/16 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,600 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Wire Rdl Whl, Brush 3"dia.x.014x13/16" (78866)
- UNITED ABRASIVES/SAIT SAIT 23165 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x 1/16" x 3/8", 5-Pack (23165)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 46 G, Brown (66253220953)
- ZORO SELECT Buffing Compound, White, 1 lb. (12U092)
- WEILER Crimped Wire Cup Wire Brush, 6", 0.020 " (93814)
- WEILER 4" Double Row Knot Cup Brush.020" Stainless , 5/8"-11 UNC Nut (12726)
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM (90448)
- WEILER Wire Brush 4" (12326)
- WEILER 4" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12826)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12736)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838835)
- Weiler Wire Cup Brushes