Shop All Wire Cup Brushes
Weiler
Knot Wire Cup Wire Brush, Arbor, 3-1/2"
Mfr # 93434
Zoro # G2556373
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93434
- Zoro # G2556373
- UPC # 012382131562
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 3 1/2 in |
Trim Length | 7/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.023 in |
Bristle Trim Length | 7/8 in |
Overall Length | 3 5/8 in |
Bristle Length | 7/8 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Carbon Steel |
For Use With | Angle Grinders |
Max. RPM | 13,000 RPM |
Item | Cup Brush |
Arbor Hole | 5/8" - 11" |
Item - Cup Brushes | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 13,000 RPM |
Color | Silver |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3 1/2 in, Wire Dia. 0.023 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length 3 5/8 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 13,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC151632 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC151632)
- WEILER Burr-Rx 6" Crimped Filament Wheel Brush .043/120CG Fill (86124)
- 3M Flap Disc, Coarse, Type 27, Polyester Cloth (7010363141)
- PFERD A15 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31104)
- WEILER Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem (7721)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .0118" Brass Fill, 1/4" Stem (14314)
- WEILER 6" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12916)
- WEILER 4" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (14036)
- WEILER 3-1/2" Single Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (13163)
- WEILER Cup Wire Brush, 2-3/4", 0.035" (97602)
- PFERD P.O.P. 2" Crimped Shank Mtd Cup - .012 CS Wire, 1/4" Shank (82826P)
- Weiler Wire Cup Brushes