Shop All Wire Cup Brushes
Weiler
Knot Wire Cup Wire Brush, Arbor, 0.023"
Mfr # 93445
Zoro # G2401323
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Stainless Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93445
- Zoro # G2401323
- UPC # 012382124168
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4 in |
Trim Length | 1-1/4" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.023 in |
Bristle Trim Length | 1 1/4 in |
Bristle Length | 1 1/4 in |
Overall Length | 3 11/16 in |
Details
Abrasive Material | Stainless Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Stainless Steel |
For Use With | Angle Grinders |
Item | Cup Brush |
Max. RPM | 10,200 RPM |
Arbor Hole | 5/8" - 11" |
Item - Cup Brushes | Cup Brush |
Color | Silver |
Operating Speed - Maximum | 10,200 RPM |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 4 in, Wire Dia. 0.023 in, Bristle Length 1 1/4 in, Grit Not Applicable, Overall Length 3 11/16 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 10,200 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072702825)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 80, Grade: Medium (08834137381)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-HSx20)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (63510)
- WEILER Crimped Wire Cup Wire Brush, 6", 0.020 " (93814)
- WEILER Crimped Wire Cup Wire Brush, Arbor, 4" (93124)
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM (90448)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13021)
- WEILER Cup Wire Brush, Threaded Arbor, 5", 8000 RPM (97604)
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91231)
- SUPERIOR STEEL 2" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1842)
- Weiler Wire Cup Brushes