Shop All Wire Cup Brushes
Weiler
Knot Wire Cup Brush
Mfr # 36044
Zoro # G010947507
Sold in multiples of 5 for $160.95
$160.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 4 in
- Wire Dia. 0.023 in
- Overall Length 4 in
- Series Vortec Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 36044
- Zoro # G010947507
- UPC # 012382360443
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Brush Dia. | 4 in |
Wire Dia. | 0.023 in |
Overall Length | 4 in |
Bristle Length | 1 1/4 in |
Details
Bristle Type | Standard Twist Knot Wire |
Item | Knot Wire Cup Brush |
Series | Vortec Pro |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 10,200 RPM |
Color | Grey |
Primary Material Application | Cast Iron, Steel |
Description
Knot Wire Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Wire Dia. 0.023 in, Bristle Length 1 1/4 in, Grit Not Applicable, Overall Length 4 in, Compatible Tool Type Right-Angle Grinder, Color Grey, Primary Material Application Cast Iron, Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 10,200 RPM, Shank Length Not Applicable, Series Vortec Pro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Sc Poly 3/4 X 18 100, 3/4" W, 18" L, 100 Grit (725191807)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- MERIT Mounted Flap Wheel, Straight, 4" dia., 2" W (08834120458)
- NORTON DOOR CONTROLS Norton Clipper 3 in. Knot Wire Cup Brush Carbon Steel 14000 rpm 1 pc (70184609149)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93397)
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .0118" Fill, 1/4" Stem (14304)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill M10x1.25 Nut (13175)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- WEILER Crimped Wire Cup Wire Brush, 6", 0.020 " (93814)
- WEILER Crimped Wire Cup Wire Brush, 3", 0.014" (93240)
- WEILER 4" Single Row Knot Wire Cup Brush .020" Bronze 5/8"-11 UNC Nut (12776)
- Weiler Wire Cup Brushes