Shop All Wire Wheel Brushes
Weiler
Knot Wire Bevel Wire Brush, Threaded Arbor
Mfr # 94033
Zoro # G2320491
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 15,000 RPM
- Arbor Hole Size 5/8"-11
- Face Width 3/8 in
- Bristle Trim Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94033
- Zoro # G2320491
- UPC # 012382134761
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Face Width | 3/8 in |
Bristle Trim Length | 1 in |
Brush Dia. | 4 1/2 in |
Trim Length | 1" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Length | 1 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 15,000 RPM |
For Use With | Right Angle Grinders |
Bristle Type | Standard Twist Knot Wire |
Item | Wire Bevel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Carbon Steel |
Arbor Hole | 5/8" |
Abrasive Material | Carbon Steel |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 15,000 RPM |
Description
Wire Bevel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Bevel Brush, Bristle Material Carbon Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.02 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 15,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 80G, PK5 (66253043869)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838963)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P80G, AlO (66261131515)
- WEILER Cup Wire Brush, 2-3/4", 0.035" (97602)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8"-1/2" Arbor Hole (8325)
- WEILER Wolverine 3" Crimped Wire Wheel, .008" Steel Fill, 1/4" Stem (36259)
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor (13106)
- WEILER ROUGHNECK MAX 4" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13131)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (8004)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Knot-twist 8"x5/8" (13B280)
- Weiler Wire Wheel Brushes