Shop All Wire Wheel Brushes
Weiler
Knot Wire Bevel Wire Brush, Threaded Arbor
Mfr # 94031
Zoro # G3415456
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 15,000 RPM
- Arbor Hole Size 5/8"-11
- Face Width 3/8 in
- Fill Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94031
- Zoro # G3415456
- UPC # 012382134662
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Face Width | 3/8 in |
Brush Dia. | 4 1/2 in |
Bristle Trim Length | 1 in |
Trim Length | 1" |
Wire Dia. | 0.014 in |
Abrasive Shank Size | No Shank |
Bristle Diameter | 0.014 in |
Bristle Length | 1 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 15,000 RPM |
Fill Material | Stainless Steel |
Item | Wire Bevel Brush |
For Use With | Right Angle Grinders |
Arbor Hole | 5/8" |
Bristle Type | Standard Twist Knot Wire |
Abrasive Material | Stainless Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Compatible Tool Type | Angle Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 15,000 RPM |
Description
Wire Bevel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Bevel Brush, Bristle Material Stainless Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 15,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100044153)
- ARC ABRASIVES Blending Disc, 1in, 100 Grit, TR, PK100 (71-31619K)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1,100/120G, Brown (07660788265)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100007318)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93123)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86130)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94755)
- WEILER 6" Narrow Face Wheel, Short Trim, .006" Steel Fill, 5/8"-1/2" (1085)
- WEILER Wire Whel Wire Brush, Stem, 3-1/4", 0.020 " (94036)
- WEILER 2-1/2" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15523)
- WEILER 3" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17965)
- Weiler Wire Wheel Brushes