Shop All Wire Wheel Brushes
Weiler
Knot Bevel Brush 4-1/2", .020" Stainless Steel Fill, 5/8"-11 UNC Nut
Mfr # 13486
Zoro # G3231397
product price: $38.79
/ea
$38.79
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
- Brand Weiler
- MFR # 13486
- Zoro # G3231397
- UPC # 12382134860
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 4-1/2" Knot Wire Bevel Brush provides heavy-duty brushing action with some flexibility for demanding cleaning applications on somewhat irregular surfaces. Ideal for cleaning filet welds and into corners. 5/8"-11 nut for use on right angle grinders. Saucer-shaped radial wheels which provide a heavy duty brushing action with some flexibility. Ideal for cleaning filet welds and into corners. . . .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
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
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002118)
- WESTWARD Abrasive Blaster, 125lb, 65-125psi (10Z915)
- PEARL SRT Flextron Flexible Grinding Wheel 4 x 1/8 x 5/8 SRT60 (FLEX4060)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx20)
- WEILER 12" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" (83717)
- WEILER 4" Narrow Face Nylox Wheel, .035/180SC Crimped Fill, 1/2"-3/8" (31114)
- WEILER 12" Standard Twist Knot Wire Wheel, .023" Steel Fill, 2" Arbor Hole (9870)
- WEILER 8" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (1175)
- WEILER 14" High Density Standard Twist Knot Wire Wheel, .014" Steel Fill, 2" (8310)
- WEILER Wolverine 7" Wide Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (6655)
- UNITED ABRASIVES/SAIT SAIT 06387 Non-Threaded Regular Twist Knot Wheels (Stainless Steel), 6" Dia x .016" Wire Size x 5/8", 1/2" Arbor, 1-Pack (06387)
- Weiler Wire Wheel Brushes