Shop All Abrasive Parts
Weiler
Holder Burrite-Style Brushes with 3/32" Stem, Adapts to 1/4" Stem
Mfr # 95202
Zoro # G200715787
product price: $12.49
/ea
Sold in multiples of 5 for $62.45
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Manufacturing
- Height 0.25 in
- Length 3.13 in
- Width 0.25 in
- Max RPM 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 95202
- Zoro # G200715787
- UPC # 12382952020
- Country of Origin United States
- Category Abrasive Parts
Dimensions
Height | 0.25 in |
Length | 3.13 in |
Width | 0.25 in |
Details
Application | Manufacturing |
Max RPM | 2000 |
Description
Burrite-Style Power Tube Brush Holder features 1/4" stem for mounting into the chuck of a drill or the collet of a machine tool and allow the brush to be used in either direction of rotation. For use in a standard tapping cycle for deburring threaded holes in CNC machining centers. For brush stem diameter 3/32" 1/4 in stem for convenient mounting into the chuck of a drill or the collet of a machine tool and allow the brush to be used in either direction of rotation. Use in a standard tapping cycle for deburring threaded holes in CNC machining centers. For brush stem diameter 3/32 in. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrsive Belt, 120 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, CK721X, Black (103521)
- EXCEL BLADES Sanding Stick Belts #120 Grit Replacement Sanding Belt 5pcs, 6pk (55680)
- METABO Sanding Belt, Coated, 5 21/32 in W, 11 5/16 in L, 120 Grit, Fine, Aluminum Oxide, Blue (623475000)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P240 G, AlO, PK100 (66261131628)
- WEILER Drive Arbor, Threaded Shaft, 3/8 in Arbor Hole, 3/4 in Shaft L, For Use With: 3 in dia Brush, 25000 (07727)
- WEILER Arbor Adapter, Threaded, 5/8-11 OD, 3/8-16 ID (07769)
- WEILER Holder Burrite-Style Brushes with 1/8" Stem, Adapts to 1/4" Stem (95203)
- DEDECO WHEEL MANDRELS 1/8'' X 1/16'' 6/BX (0261)
- DEDECO SUNBURST FAVORITES ASSORTMENT 116/KIT (1209)
- 3M T-6 Lock Ring Wrench, 1/pk (28320)
- PFERD Abrasive cord, Diameter 0.04", 16 yd - Aluminum Oxide - 180 Grit (49902)
- Weiler Abrasive Parts